3/8 in. 150# Threaded 304 Stainless Steel HEX Plug
3/8 in. 150# Threaded 304 Stainless Steel HEX Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 22000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov