3/8 in.-16 Stainless Steel Hex Nut
3/8 in.-16 Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM F-594
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- 18-8
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 18-8, 304
- Product Type:
- Hex Nut
- Size:
- 3/8 in-16
- Width:
- 14/25 in