This product requires certification to purchase.

3/8 in. Black Steel Plain Washer

3/8 in. Black Steel Plain Washer

  • Fast #
  • Part #BFSWC
  • Item #13280
  • Manufacturer Part #37NWUS/P
5 out of 5 Customer Rating

3/8 in. Black Steel Plain Washer

  • Fast #
  • Part #BFSWC
  • Item #13280
  • Manufacturer Part #37NWUS/P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 6600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Diameter - Inside 1:
3/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Steel
Product Type:
Flat Washer
Shape:
Flat
UL Listed:
No