This product requires certification to purchase.

3/8 in. FNPT Chrome Plated Brass Union

3/8 in. FNPT Chrome Plated Brass Union

  • Fast #
  • Part #CHUC
  • Item #105658
  • Manufacturer Part #C187-06
4.4 out of 5 Customer Rating

3/8 in. FNPT Chrome Plated Brass Union

  • Fast #
  • Part #CHUC
  • Item #105658
  • Manufacturer Part #C187-06
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • When aesthetics are important, our Chrome-plated fittings have a high-gloss Chrome plating that won't peel or chip
  • Chrome-plating on Merit's superior line of Cast Brass fittings ensures long life in corrosive environments
  • All Chrome plated nipples and fittings are produced in full compliance to ASTM B456 at service condition 2, table 6
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
125#
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Straight, Union
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
ASTM
ASTM B-584, ASTM B-456
UPC
671404059293