This product requires certification to purchase.

3/8 in. FNPT Steel 40 Schedule Hex Socket Plug

3/8 in. FNPT Steel 40 Schedule Hex Socket Plug

  • Fast #
  • Part #GSHCPC
  • Item #1315138
  • Manufacturer Part #HG.039
4.9 out of 5 Customer Rating

3/8 in. FNPT Steel 40 Schedule Hex Socket Plug

  • Fast #
  • Part #GSHCPC
  • Item #1315138
  • Manufacturer Part #HG.039
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1100 Pallet: 50000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Domestic
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
Head Style:
Hex Socket
Material:
Steel
Origin:
Domestic
Schedule Class:
40
UPC:
753288003866