3/8 in. Galvanized Heavy Duty Heavy Hex Nut
3/8 in. Galvanized Heavy Duty Heavy Hex Nut
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3/8
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 3/8 in