3/8 in. Galvanized Steel Plain Washer
3/8 in. Galvanized Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Flat
- UL Listed:
- No