This product requires certification to purchase.

3/8 in. Hot Dipped Galvanized Hex Nut

3/8 in. Hot Dipped Galvanized Hex Nut

  • Fast #
  • Part #HDGHHNC
  • Item #4327717
  • Manufacturer Part #HDGHHNC
4.8 out of 5 Customer Rating

3/8 in. Hot Dipped Galvanized Hex Nut

  • Fast #
  • Part #HDGHHNC
  • Item #4327717
  • Manufacturer Part #HDGHHNC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Coating:
Hot Dipped Galvanized
Diameter - Inside 1:
3/8 in
Drive Type:
Hex
IAPMO Listed:
No
Product Type:
Heavy Hex Nut
Size:
3/8 in