This product requires certification to purchase.

3/8 in. Imported Copper 45° Elbow (1/2 in. OD)

3/8 in. Imported Copper 45° Elbow (1/2 in. OD)

  • Fast #
  • Part #GC4C
  • Item #7877518
  • Manufacturer Part #HL15-290-0025
5 out of 5 Customer Rating

3/8 in. Imported Copper 45° Elbow (1/2 in. OD)

  • Fast #
  • Part #GC4C
  • Item #7877518
  • Manufacturer Part #HL15-290-0025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1/2 in
Elbow Degree
45°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-75
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Type
GC4C