This product requires certification to purchase.

3/8 in. Imported Copper Tee (1/2 in. OD)

3/8 in. Imported Copper Tee (1/2 in. OD)

  • Fast #
  • Part #GCTC
  • Item #7877536
  • Manufacturer Part #HL15-460-0025
5 out of 5 Customer Rating

3/8 in. Imported Copper Tee (1/2 in. OD)

  • Fast #
  • Part #GCTC
  • Item #7877536
  • Manufacturer Part #HL15-460-0025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 600 Pallet: 24000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1/2 in
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Type
CTC