This product requires certification to purchase.

3/8 in. Sch. 40 SS 304L A312 Pipe Seamless

3/8 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LC
  • Item #2128408
  • Manufacturer Part #GSSP44LC
4.2 out of 5 Customer Rating

3/8 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LC
  • Item #2128408
  • Manufacturer Part #GSSP44LC
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
3/8 in
Schedule Class:
40