3/8 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
3/8 in. Sch. 40 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B31.1, ASME B36.10M
- ASTM:
- ASTM A-53A, ASTM A-53M, ASTM A-865
- Coating:
- Galvanized
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 3/8 in