This product requires certification to purchase.

3/8 in. Side Beam Connector Beam Clamp

3/8 in. Side Beam Connector Beam Clamp

  • Fast #
  • Part #ALL906
  • Item #4115074
  • Manufacturer Part #906
4.9 out of 5 Customer Rating

3/8 in. Side Beam Connector Beam Clamp

  • Fast #
  • Part #ALL906
  • Item #4115074
  • Manufacturer Part #906
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Strut
Diameter:
3/8 in
Height:
2-1/2 in
Length:
14/25 in
Product Type:
Side Beam Connector
Width:
14/25 in