This product requires certification to purchase.

3/8 in. Socket SDR 40 PVC Coupling

3/8 in. Socket SDR 40 PVC Coupling

  • Fast #
  • Part #S429003
  • Item #458343
  • Manufacturer Part #429-003
3.6 out of 5 Customer Rating

3/8 in. Socket SDR 40 PVC Coupling

  • Fast #
  • Part #S429003
  • Item #458343
  • Manufacturer Part #429-003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211137468