3/8 in. Stainless Steel Hex Nut
3/8 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Heavy Hex Nut
- Size:
- 3/8 in