This product requires certification to purchase.

3/8 in. Stainless Steel Hex Nut

3/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #SSHHNC
  • Item #163723
  • Manufacturer Part #SSHHNC
4.1 out of 5 Customer Rating

3/8 in. Stainless Steel Hex Nut

  • Fast #
  • Part #SSHHNC
  • Item #163723
  • Manufacturer Part #SSHHNC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3/8 in
Drive Type:
Hex
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Hex Nut
Size:
3/8 in