3/8 in. Straight Black and Zinc-Plated Wrot Carbon Steel Square Head Weld Plug for Natural Gas
3/8 in. Straight Black and Zinc-Plated Wrot Carbon Steel Square Head Weld Plug for Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Natural Gas
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No