3/8 in. Sweat x FNPT Bronze Union
3/8 in. Sweat x FNPT Bronze Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End connections: Sweat X Female
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Lightweight, strong and corrosion resistant
- Cast copper
- Biostatic and inhibits bacterial growth on its surface
- Nonflammable
Documents
Specifications
- ASME:
- ASME B-16.18
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze