This product requires certification to purchase.

3/8 in. Threaded 3000# 304 Stainless Steel Coupling

3/8 in. Threaded 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43TCC
  • Item #79493
  • Manufacturer Part #DS43TCC
5 out of 5 Customer Rating
Brand image

3/8 in. Threaded 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43TCC
  • Item #79493
  • Manufacturer Part #DS43TCC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Origin
Domestic