This product requires certification to purchase.

3/8 in. Threaded 304L Stainless Steel Cap

3/8 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPC
  • Item #3811738
  • Manufacturer Part #3416D-06
4.8 out of 5 Customer Rating

3/8 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPC
  • Item #3811738
  • Manufacturer Part #3416D-06
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 250 Pallet: 15000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No