This product requires certification to purchase.

3/8 in. Threaded Aluminum Coupling

3/8 in. Threaded Aluminum Coupling

  • Fast #
  • Part #DAT6TCC
  • Item #1304837
  • Manufacturer Part #DAT6TCC
5 out of 5 Customer Rating
Brand image

3/8 in. Threaded Aluminum Coupling

  • Fast #
  • Part #DAT6TCC
  • Item #1304837
  • Manufacturer Part #DAT6TCC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Aluminum
Schedule Class
Standard
Warranty & Product Information
Origin
Domestic