This product requires certification to purchase.

3/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

3/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTC
  • Item #44843
  • Manufacturer Part #0311029607
5 out of 5 Customer Rating

3/8 in. Threaded x NPS 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTC
  • Item #44843
  • Manufacturer Part #0311029607
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 180 Pallet: 6480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291345746