3/8 in. x 10 ft. Threaded Hot Dipped Galvanized Carbon Steel Rod
3/8 in. x 10 ft. Threaded Hot Dipped Galvanized Carbon Steel Rod
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 10 ft
- Material:
- Carbon Steel
- Rod Size (in):
- 3/8 in