3/8 in. x 10 ft. Threaded Schedule 40 Global Black Carbon Steel Pipe
3/8 in. x 10 ft. Threaded Schedule 40 Global Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 3/8
- Schedule Class:
- 40