This product requires certification to purchase.

3/8 in. x 100 ft. Soft Copper Tube

3/8 in. x 100 ft. Soft Copper Tube

  • Fast #
  • Part #KSOFTC100
  • Item #189495
  • Manufacturer Part #KS03100
3.5 out of 5 Customer Rating

3/8 in. x 100 ft. Soft Copper Tube

  • Fast #
  • Part #KSOFTC100
  • Item #189495
  • Manufacturer Part #KS03100
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 2500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1/2 in
Length
100 ft
Wall Thickness
0.049 in
Characteristics & Features
Coating
Polyethylene
Copper Tubing Temper
Soft
Material
Copper
Material Type
Type K
PipeTubing Size
3/8 in
Warranty & Product Information
Application
Plumbing, Mechanical, DWV, Potable Water
ASTM
ASTM B-88
FM Approved
No
NSF
NSF 61G
NSF Certified
Yes
UPC
685768235989