This product requires certification to purchase.

3/8 in. x 12 ft. Stainless Steel Round Rod

3/8 in. x 12 ft. Stainless Steel Round Rod

  • Fast #
  • Part #TGWA13801100
  • Item #3541947
  • Manufacturer Part #13801100
4 out of 5 Customer Rating

3/8 in. x 12 ft. Stainless Steel Round Rod

  • Fast #
  • Part #TGWA13801100
  • Item #3541947
  • Manufacturer Part #13801100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12
Material:
Stainless Steel
Material Type:
304
Product Type:
Rod
Rod Size (in):
3/8 in