This product requires certification to purchase.

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Compression Connection

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Compression Connection

  • Fast #
  • Part #JS04045
  • Item #9736753
4.7 out of 5 Customer Rating
Brand image

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Compression Connection

  • Fast #
  • Part #JS04045
  • Item #9736753
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rough brass finish
  • Used to connect faucet supply valve to 3/8" tube
  • 3/8" OD
  • Compression fitting attaches to 3/8" OD tube
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Lead Law Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 372-2020, CSA 61-2019
Color Finish Name:
Rough Brass
Diameter - Outside:
3/8 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov