3/8 in. x 16 mm Finished Hex Nut 100 Pack
3/8 in. x 16 mm Finished Hex Nut 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- A
- Length:
- 13/20 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Nut
- Size:
- 3/8 in-16
- Thread Size:
- 16 mm
- UPC:
- 705591050228
- Width:
- 9/16 in