This product requires certification to purchase.

3/8 in. x 17 ft. Gavanized Ready Cut Pipe

3/8 in. x 17 ft. Gavanized Ready Cut Pipe

  • Fast #
  • Part #GNB17
  • Item #10386440
  • Manufacturer Part #0331211409
5 out of 5 Customer Rating

3/8 in. x 17 ft. Gavanized Ready Cut Pipe

  • Fast #
  • Part #GNB17
  • Item #10386440
  • Manufacturer Part #0331211409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Carbon steel construction for strength, durability, and long service life
  • Suitable for steam, water, gas, and air distribution systems.
  • Requires Certification
Dimensions & Measurements
Length
17 in
Characteristics & Features
Fitting Type
Pipe
Material
Carbon Steel
PipeTubing Size
3/8 in
Warranty & Product Information
Application
Commercial, Industrial
Origin
Domestic
Type
GNB17