3/8 in. x 20 in. Rough Brass Lavatory Faucet Riser with Bullnose
3/8 in. x 20 in. Rough Brass Lavatory Faucet Riser with Bullnose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rough brass finish
- Used to connect faucet supply valve to 1/2" faucet inlet
- 3/8" OD
- Bullnose head forms a complete seal against faucet
- Flexible riser can be gently bent to shape without breaking
- Constructed of flexible annealed copper
- Open end can be cut to perfect length
- The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
- For use in potable water distribution systems in accessible locations only
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 372-2020, CSA 61-2019
- Color Finish Name:
- Rough Brass
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Copper
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov