This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set

3/8 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #LL612K0250T188
  • Item #7499574
  • Manufacturer Part #612K0250T188L
3.2 out of 5 Customer Rating

3/8 in. x 3/4 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #LL612K0250T188
  • Item #7499574
  • Manufacturer Part #612K0250T188L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2
Length:
25
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
3/4
UL Listed:
No