3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set
3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No