This product requires certification to purchase.

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

  • Fast #
  • Part #L61230500T186L
  • Item #7315418
  • Manufacturer Part #61230500T186L
5 out of 5 Customer Rating

3/8 in. x 3/4 in. x 3/4 in. 50 ft. Standard Line Set

  • Fast #
  • Part #L61230500T186L
  • Item #7315418
  • Manufacturer Part #61230500T186L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
3/4 in
UL Listed:
No