3/8 in. x 60 ft. Soft Type L Coated Yellow Copper Tube
3/8 in. x 60 ft. Soft Type L Coated Yellow Copper Tube
Package Quantity Info:
Foot: 1 Roll: 60 Case: 180 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the USA
- Reduces particles too small for pre-filter to catch
- Membrane replacement a snap without the need for tools
- Part for the 7-CRO-325 reverses osmosis drinking water system
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-88
- Color Finish Name:
- Yellow
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1/2 in
- Length:
- 60
- Material:
- Copper
- PipeTubing Size:
- 3/8
- Type:
- LSOFTCYC60
- UPC:
- 685768317029