3/8 in. x 7/8 in. x 3/4 in. 30 ft. Standard Line Set
3/8 in. x 7/8 in. x 3/4 in. 30 ft. Standard Line Set
Product Details
Product Details
- Standard Line Set
Specifications
- Insulation Thickness:
- 3/4
- Length:
- 30
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper
- Suction Line (OD):
- 7/8