3/8 in. Zinc Plated Hex Nut
3/8 in. Zinc Plated Hex Nut
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Application:
- Fasteners
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Product Type:
- Hex Nut
- Size:
- 3/8 in