3/8 x 0.035 in. Seamless Stainless Steel Tubing
3/8 x 0.035 in. Seamless Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/8
- Wall Thickness:
- 0.035 in