3/8 x 0.035 in. x 20 ft. 304L Stainless Steel Seamless Tubing
3/8 x 0.035 in. x 20 ft. 304L Stainless Steel Seamless Tubing
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/8 in
- UL Listed:
- No
- Wall Thickness:
- 0.035 in