3/8 x 0.049 in. 304L Stainless Steel Seamless Tubing
3/8 x 0.049 in. 304L Stainless Steel Seamless Tubing
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-213
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/8 in
- UL Listed:
- No
- Wall Thickness:
- 0.049 in