This product requires certification to purchase.

3/8 x 1/2 in. x 50 ft. Line Set

3/8 x 1/2 in. x 50 ft. Line Set

  • Fast #
  • Part #C218856
  • Item #7377375
  • Manufacturer Part #218856
3.6 out of 5 Customer Rating

3/8 x 1/2 in. x 50 ft. Line Set

  • Fast #
  • Part #C218856
  • Item #7377375
  • Manufacturer Part #218856
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
50 ft
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
1/2 in