This product requires certification to purchase.

3/8 X 1/4 Galvanized MI 150# 90 Elbow

3/8 X 1/4 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9CB
  • Item #37825
  • Manufacturer Part #4710302004
4.6 out of 5 Customer Rating

3/8 X 1/4 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9CB
  • Item #37825
  • Manufacturer Part #4710302004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 8850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197, ASTM A-153
Origin
Domestic
Type
G9CB
UPC
690291346620