This product requires certification to purchase.

3/8 x 1/4 in. Copper Male Adapter

3/8 x 1/4 in. Copper Male Adapter

  • Fast #
  • Part #CMACB
  • Item #7675
  • Manufacturer Part #9030180
4.8 out of 5 Customer Rating

3/8 x 1/4 in. Copper Male Adapter

  • Fast #
  • Part #CMACB
  • Item #7675
  • Manufacturer Part #9030180
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 750 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
MPT
End Connections
Female Sweat x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
2-16/25 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Male Adapter
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.22
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
039923393982