This product requires certification to purchase.

3/8 X 1/8 Copper X Copper Reducer Coupling Clean and Bagged

3/8 X 1/8 Copper X Copper Reducer Coupling Clean and Bagged

  • Fast #
  • Part #CBCRCCA
  • Item #441268
  • Manufacturer Part #600R
4.4 out of 5 Customer Rating

3/8 X 1/8 Copper X Copper Reducer Coupling Clean and Bagged

  • Fast #
  • Part #CBCRCCA
  • Item #441268
  • Manufacturer Part #600R
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 48000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in
Characteristics & Features
Clean Bagged
Yes
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCRCCA