This product requires certification to purchase.

3/8 x 1/8 in. Copper Coupling

3/8 x 1/8 in. Copper Coupling

  • Fast #
  • Part #CRCCA
  • Item #38644
  • Manufacturer Part #9001060
4.6 out of 5 Customer Rating

3/8 x 1/8 in. Copper Coupling

  • Fast #
  • Part #CRCCA
  • Item #38644
  • Manufacturer Part #9001060
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 64000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
22/25 in
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923306920
Weight:
0.01 lb