This product requires certification to purchase.

3/8 x 1/8 in. Threaded 150# 316 Stainless Steel Bushing

3/8 x 1/8 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBCA
  • Item #200792
  • Manufacturer Part #IS6CTB
5 out of 5 Customer Rating
Brand image

3/8 x 1/8 in. Threaded 150# 316 Stainless Steel Bushing

  • Fast #
  • Part #IS6CTBCA
  • Item #200792
  • Manufacturer Part #IS6CTB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 700 Pallet: 31500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No