This product requires certification to purchase.

3/8 X 1/8 Stainless Steel 316 150# Thread Bushing

3/8 X 1/8 Stainless Steel 316 150# Thread Bushing

  • Fast #
  • Part #DS6TBSP114CA
  • Item #79677
  • Manufacturer Part #DS6TBSP114CA
3.7 out of 5 Customer Rating

3/8 X 1/8 Stainless Steel 316 150# Thread Bushing

  • Fast #
  • Part #DS6TBSP114CA
  • Item #79677
  • Manufacturer Part #DS6TBSP114CA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov