3/8 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends
3/8 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
- Manufactured to custom lengths and with special threading and end connections upon request
- Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
- Certified as lead-free
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Seamless
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 671404034269