3/8 x 1-1/2 in. S80 316L Stainless Steel Welded Nipple Threaded Both Ends
3/8 x 1-1/2 in. S80 316L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1Product Details
Product Details
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
- Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- All stainless steel nipples are dual certified and conform to specification ASTM A-733
- Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
- Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A-312/SA-312
Documents
Specifications
- ASTM:
- ASTM A312, ASTM A733
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Welded
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 782172186484