This product requires certification to purchase.

3/8 x 1-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

3/8 x 1-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

  • Fast #
  • Part #GXSNCJ
  • Item #839446
  • Manufacturer Part #15160403
4.3 out of 5 Customer Rating

3/8 x 1-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

  • Fast #
  • Part #GXSNCJ
  • Item #839446
  • Manufacturer Part #15160403
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
1-1/2
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172159280
Wall Thickness:
0.126 in