3/8 x 1-1/4 in. Stainless Steel Hex Head Cap Screw
3/8 x 1-1/4 in. Stainless Steel Hex Head Cap Screw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193
- Diameter:
- 3/8
- Length:
- 1-1/4
- Material:
- Stainless Steel
- Screw Head:
- Hex Head